Megapro
Multi-Bit Screwdriver, Drive Size 1/4 in, Hex Pin, Spanner, Star Pin Bit Style, Black Oxide, 8-Piece
Mfr # 151TP-B
Zoro # G0620356
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 8 1/2 in
- Bit Style Hex Pin, Spanner, Star Pin
- Measurement Type Metric
- Finish Black Oxide
Explore More Products
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151NAS-B
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit NASTPDK2
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151TP2-B
- MEGAPRO 8 in. Bit Load Driver M7N-8IN1NASC
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in 151PK/WH-B
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 251PRECISION
- MEGAPRO Phillips, Square, Slot, TORX Bit 5 in, Drive Size: 1/4 in , Num. of pieces:7 211R2T36RD-B
- MEGAPRO Phillips, Square AWL, Slotted, Valve Stem Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 141HVAC-U-B
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver 9310CMS
- APEX TOOL GROUP Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 8-1/2 in 24BITKIT-1PK
- MILWAUKEE TOOL 13in1 Cushion Grip Screwdriver w/Schrader Bit 48-22-2881
- Megapro Multi-Bit Screwdrivers