Southwire
Prewired Receptacle, 125/250V, Bare Wire
Mfr # SR50
Zoro # G0620444
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Wires 4
- Standards CUL, UL
- Wire Size 6 AWG
- Number of Poles 3
Explore More Products
- SOUTHWIRE Prewired Receptacle, 30A, 125/250VAC, 4Wire SR30
- KILLARK Round Outlet Box, Shallow, 3/4" Hub, 1.62"D VLJSX-2
- APPLETON ELECTRIC Weatherproof Box, 3Inlet, 4.56"L, Iron FSLA-1-50
- LEVITON WEATHERPROOF BOXES MTL ONE GANG VERTICAL WM1V-GY
- KILLARK Device Box, 1" Hub, 47.0 cu. in Capacity FD-3M
- BELL OUTDOOR Weatherproof Box, 3/4 in Hub, 4.5" 5332-0
- APPLETON ELECTRIC Weatherproof Box, 3/4in Hub, Iron FS-1D-75
- KILLARK Round Outlet Box, Shallow, 3/4" Hub, Iron VLJSX-2M
- BELL OUTDOOR Weatherproof Box, 1/2 in Hub, 5Inlet 5323-0
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box PU155814
- APPLETON ELECTRIC Weatherproof Box, 2Gang, 3/4 Hub, 32cu. in FSC-2-75
- Southwire Weatherproof Boxes