Mahr
Remote Digital Indicator, +/-0.040 In
Mfr # 2033011
Zoro # G0620532
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Millimess micronMax micronM III
- Range 0 in to 0.039 in
- Resolution 0.0005 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.005 mm, 0.0005 in
- Accuracy 0.5% OF Standard Range
- Bezel 3.42 x 2.77 in
Explore More Products
- MAHR Digital Indicator, 1087 R, 1 in. Range 4337621
- MAHR Digital Indicator, 1086 Ri, 4 in. Range 4337627
- MAHR Digital Indicator, 1087 R, 2 in. Range 4337622
- MAHR Electronic Digital Indicator, +/-0.040 In 2034201
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res 4337620
- MAHR Electronic Digital Indicator, 0.500 In 4336010
- MAHR 1086 Ri 4337135 REFERENCE Wireless/Wired Digital Indicator 4337135
- MAHR Digital Indicator, 1087 R, Battery Include 4337664
- MAHR Digital Indicator, 1087 Ri, 2 in. Range 4337626
- IGAGING 0-1" Digital Electronic Indicator - 35-128 35-128
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy 543-302-10
- Mahr Precision Measuring Tools