3M Protecta
Pro D-Ring Extension, 18 in, 310 lb Weight Capacity
Mfr # 1385000
Zoro # G0620938
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2 in
- Standards OSHA 1910.66, OSHA 1926.502
- For Use With General Purpose Harnesses
- Material Polyester
- Hardware Material Steel
Explore More Products
- 3M PROTECTA Pro Mobile Rope Grab, 5000003 5000003
- 3M PROTECTA Pro Cable Anchorage Extension, AJ408AG10 AJ408AG10
- 3M PROTECTA Pro Confined Space System, AA805AG1 AA805AG1
- KONG USA Oval Alu, Straight Gate, Polished 710000100KK
- SAFEWAZE 36" Rope Protector 018-9001
- FALLTECH Weight, White, For Vertical Lifelines 7120
- PETZL Sewn Webbing Sling, 59 in, Gray C40A 150
- KONG USA Paddle Wire, Polished 901000100KK
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP L071CB00
- HONEYWELL MILLER Cable Sleeve, 310 lb Weight Capacity, Orange VGCS-SC
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow 1231117
- 3M Protecta Fall Protection