Saftcart
Welding Cylinder Truck, 2 Cyl, 200 lb.
Mfr # 810-6
Zoro # G0621153
$167.35
22% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 22 in
- Material Steel
- Color Green
- Load Capacity 200 lb
Explore More Products
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. 552-16
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 873-20
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 402-16FW
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. 935-8S
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 403-20
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 870-14
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. 613-10-FW
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. 750-20
- SAFTCART Cylinder Truck, 6 Cylinder, 2800 lb. CT-6
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. CT-8
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. MDE-24
- Saftcart Hand Trucks & Dollies