Shop Alternate Products
This Product is Discontinued
Nupla
Dead Blow Hammer, 32 oz., 13-1/2" (Discontinued)
Mfr # 10028
Zoro # G0621257
This Product is Discontinued
Key Features
- Head Material PVC with (1) Steel Face
- Head Weight 32 oz.
- Face Diameter 2"
- Handle Material Fiberglass with Nonslip Grip
- Overall Length 13-1/2"