- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- Nickel Plated Brass Swivel Elbow, 90 Degrees, 3/8 in Tube Size
Shop Alternate Products
This Product is Discontinued
Parker
Nickel Plated Brass Swivel Elbow, 90 Degrees, 3/8 in Tube Size (Discontinued)
Mfr # W169PLP-6-2
Zoro # G0621521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
Customers Also Purchased
- Brand Parker
-
MFR #
W169PLP-6-2
-
Zoro #
G0621521
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 9/16 in |
Overall Length | 1 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Swivel Elbow |
Tube Fitting Material | Nickel Plated Brass |
Specific Fitting Shape | 90 Degrees Swivel Elbow |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 300 psi |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Swivel Elbow |
Temp. Range | 0 Degrees to 200 Degrees F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Tube x MNPT |
Application | Air, Inert Gases, Oils, Vacuum |
System of Measurement | Imperial |
Standards | Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI |
Color | Silver |
Connection Type | Push-to-Connect x MNPTF |
Finish/Coating | Nickel Plated |
Minimum Operating Temperature | 0 Degrees F |
Thread Sealant Type | White Acrylic |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Hardness | 95 Shore A |
Release Type | Button |
Compatible Tube Material | Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon |
Fitting Side B Connection Type | MNPTF |
Maximum Operating Pressure | 300 psi |
Resistance Properties | Corrosion-Resistant |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Vacuum Rating | 28 inHg |
Fitting Side A Connection Type | Push-to-Connect |
For Tube OD | 3/8 in |
Fitting Body Material | Nickel Plated Brass |
End Connection Type | Push-to-Connect, Threaded |
Fitting Shape | Elbow |
Description
Swivel Elbow, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Swivel Elbow, Release Type Button