Morse
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR18 -5'8
Zoro # G0621801
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 14 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal, Challenger Series 14'3" ZWEG083C811S
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal ZWEG360C57S-13' 5
- MORSE Band Saw Blade, 12 ft. 6" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWED035C1014M42-12' 6
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series ZWEG360C46M42PR-15' 4
- MORSE 9Ft 8 X 1 X .035 Long Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick 3055461160
- MORSE Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC1014M42-11' 1
- MORSE - 10' 1 3/4"x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade 4255681216BX1
- MORSE - 13' 6" x 1" x 0.035 Bimetal M42 8/12 Band Saw Blade 4255811620BX1
- MORSE - 19' 6" x 1/2" x 0.025 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8034032340BX1
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 525083
- SUPERCUT 132-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 532050
- Morse Power Saw Blades