Speedaire
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # NCDMB150-0200CS
Zoro # G0622474
$92.79
8% off
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting NCDMB125-0100CS
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting NCDMB150-0300CS
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5UYV2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 36 in Stroke, Rodless Double Acting 5PED4
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting 2W491
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting CD85E10-50-B
- SPEEDAIRE Air Cylinder, 5 in Bore, 36 in Stroke, NFPA Double Acting 5VLX6
- SPEEDAIRE Air Cylinder, 50 mm Bore, 25 mm Stroke, ISO Double Acting 5VLZ6
- FESTO Compact Cylinder ADNGF-20-40-P-A ADNGF-20-40-P-A
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 5ZED8
- Speedaire Pneumatic System Components