Ina
Yoke Track Roller, Size 72, Bore 35 mm
Mfr # NATR35-PP-A
Zoro # G0622781
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 28 mm
- Bore Dia. 35 mm
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 20 mm LR5204-2HRS-TVH-XL
- INA Yoke Track Roller, Size 32, Bore 12 mm NATV12-PP-A
- INA Stud Track Roller, Size 26 KR26-PP-A
- INA Yoke Track Roller, Size 52, Bore 25 mm NATR25-PP-A
- INA Yoke Type Needle Yoke type, needle, without ax. guidance ST012
- INA Yoke Track Roller, Size 32, Bore 12 mm NATR12-PP-A
- INA Yoke Type Needle Yoke type, needle, with axial guidance NATR40PP
- INA LF Track Roller Line/Access LF-others LFZ5
- INA Track Rollers, Double Track rollers, double row LR5305NPPU
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal CR-3/4-XBC
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS CR-1-XB-SS
- Ina Cam Followers & Track Rollers