Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, OTG Gray Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # S3162
Zoro # G0622894
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Scratch Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate