Loc-Line
Flex Hose Connectors, Acid Resistant, PK4
Mfr # 56804
Zoro # G0623131
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/2 in Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and Oils
- Size 3/8 in NPT
Explore More Products
- LOC-LINE Flex Hose Elbow, PK2 61515
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs 49420-W
- LOC-LINE NPT Connector, Black, 3/4", PK50 69545-BLK
- LOC-LINE Nozzle Rama Pack 51849
- LOC-LINE Spherical Coolant Port Adapter, PK2 41498
- LOC-LINE Round Nozzle, Gray, 1/4", PK50 49424-G
- LOC-LINE Modular Manifold 32099
- LOC-LINE Flex Hose Extended Element, 1/4 In, PK20 49445
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK2 72067
- MUELLER Streamline Refrigeration 50Ft 1/4In Flexible Tube And Hose D04050
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 69556-BLK
- Loc-Line Flexible Hose Systems