Eklind
Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short
Mfr # 15755
Zoro # G0624075
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 3/8 in
- Handle Material Steel
Explore More Products
- EKLIND Power-T Hex Key 9" Arm 3/16" 61912
- EKLIND T-HANDLE HEX KEY 5MM 9"" 54950
- EKLIND Torx Key 8Pc T8-T40 25581
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short 15010
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 15730
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short 15528
- EKLIND 3/32 T Handle Allen Wre 61606
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 16930
- EKLIND 1/8" Ball End Long Arm L-Key 18208
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long 61908
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short 15203
- Eklind Hex Keys