Zoro Select
Thumb Screw, #8-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg
Mfr # Z0767-SS
Zoro # G0624093
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-40
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 3/16 in
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 5/8 in Head Ht, 2 in Lg, 25 PK 1-CDR-10-17-
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 1/2 in Lg, 1000 PK UDIX0-40050-1000P
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK DS-0404-100
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 1/4 in Lg Z1095
- ZORO SELECT Thumb Screw, M3.5-0.60 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK RMM3472-SS
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 5/8 in Lg Z1082
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Carbon Steel, 3/8 in Lg, 3000 PK 0806TS
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 1 in Head Ht, 1 1/2 in Lg, 25 PK 1-EFP-02-M7-
- ZORO SELECT Thumb Screw, #6 Thread Size, Round, Plain Stainless Steel, 1/8 in Lg, 10000 PK 0602U188
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Lg, 100 PK 0606TK188
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht WS6X06035-001P1
- Zoro Select Thumb Screws