Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80 (Discontinued)
Mfr # E4PPG10SM
Zoro # G0624653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 80