Starrett
Thickness Gage, 0.001 In, 1/2 x 12 In
Mfr # 667-1
Zoro # G0625536
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Number of Leaves 1
- Size of Leaves 1/2 in x 12 in
- Construction Tempered Steel
- Range (In.) 0.0010
Explore More Products
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In 172E
- STARRETT Thickness Gage 3812
- STARRETT Thickness Gage, 0.022 In, 1/2 x 12 In 667-22
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In 667-5
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In 667-4
- STARRETT Thickness Gage Stock, 1 Straight Leaf 666-1
- STARRETT Heavy Duty Dial Ind Dia Gage 30"-36" .0001 1100-36-1
- STARRETT Heavy Duty Dial Ind Dia Gage 18-24" .0001 1100-24-1
- STARRETT Case Only Wood 1100ZZ-60
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm 173MAT
- REED INSTRUMENTS Ultrasonic Thickness Gauge, Steel R7900-NIST
- Starrett Precision Measuring Tools