Shop Alternate Products
This Product is Discontinued
Thogus
Coupling, 1/2 x 1/2 In, Polypropylene, PK10 (Discontinued)
Mfr # TC7088/PPB-10-G
Zoro # G0625703
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Coupling
- Barb Size 1/2 in x 1/2 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic