Autotex
Wiper Blade, Universal, Size 20 In
Mfr # M6-20
Zoro # G0626001
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M6 Premium Metal
- For Use With Hook, Pin Boyonet Wiper Arms
- Material Metal And Rubber
- Standards SAE J903
- Application Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 24 In M6-24
- AUTOTEX Wiper Blade, Universal, Size 14 In M6-14
- AUTOTEX Wiper Blade, Universal, Size 21 In M6-21
- AUTOTEX Wiper Blade, Universal Crimped, Size 21 In M5-21
- AUTOTEX Wiper Blade, Universal, Size 26 In M6-26
- AUTOTEX Wiper Blade, Beam, 28 In Size CLX-28
- AUTOTEX Wiper Blade WN-15
- AUTOTEX Wiper Blade, Heavy Duty, 16 In Size CLX-16
- AUTOTEX Roc Loc 2 Rear Wiper Blade, 16" QFR-16A
- TRICO 22 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 22-16B 22-16B
- BOSCH Aerotwin Wiper Blade, 3397014204 3397014204
- Autotex Wiper Blades