Download CAD Files
Zoro Select
M6-1.00 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.060.0012
Zoro # G0626096
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Fillister
- Drive Phillips
- Drive Size #3
- Material Steel
Explore More Products
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.030.0020
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0006
- ZORO SELECT M5-0.80 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.050.0025
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK U48170.011.0025
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.011.0031
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2AU91
- ZORO SELECT M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK MI320MTP188
- ZORO SELECT M6-1.00 x 30 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51110.060.0030
- ZORO SELECT #8-32 x 5/16 in Slotted Binding Machine Screw, Plain Steel, 5000 PK 0805MSB188
- NEWPORT FASTENERS #5-40 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 932802
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK 70145
- Zoro Select Machine Screws