- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Upblast Ventilator, Wheel 14-3/4 In, 115V
Shop Alternate Products
This Product is Discontinued
Dayton
Upblast Ventilator, Wheel 14-3/4 In, 115V (Discontinued)
Mfr # 4HZ48
Zoro # G0626631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
- Brand Dayton
- MFR #4HZ48
- Zoro #G0626631
- UPC #190735326275
- Country of OriginUnknown
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Length | 26 in |
Overall Height | 26 1/2 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Dia. | 28 7/8 in |
Base Width | 26 in |
Wheel Dia. | 14 3/4 in |
Dimension B | 28 7/8 in |
Dimension D | 19 3/8 in |
Base Height | 1.8 in |
Dimension A | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Recommended Damper Size (In.) | 19 x 19 |
Dimension C | 24 3/4 in |
Damper Size | 19 x 19 in |
Housing Length | 28.9 in |
Overall Diameter | 28 7/8 in |
Housing Width | 28.9 in |
Propeller Shaft Diameter | 1/2 in |
Wheel Diameter | 14 3/4 in |
Base Diameter | Not Applicable |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC |
Motor HP - Roof Ventilators | 1/8 hp |
CFM @ 0.000-In. SP | 1558 |
Includes | NEMA 1 Junction Box |
Wheel Material | Aluminum |
RPM | 860 |
Drive Type | Direct Drive |
Recommended Damper Stock No. | 4HX66 |
Sones @ 0.250-In. SP @ 5 Ft. | 7.1 |
Mounting Location | Roof |
Recommended 12 In. Fixed Curb Item No. | 2RB77 |
Motor HP | 1/8 |
Speed Control | 48C172 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
Hz | 60 |
Sones @ 0.125-In. SP @ 5 Ft. | 7.5 |
Recommended 8 In. Fixed Curb Item No. | 4HX40 |
Speed Controllable | Yes |
Phase | 1 |
Motor Voltage | 115 |
Assembled/Unassembled | Assembled |
Standards | AMCA Sound and Air, UL/cUL 762 |
Item | Upblast Ventilator |
CFM @ 0.250-In. SP | 1264 |
CFM @ 0.375-In. SP | 1034 |
Max. BHP | 0.12 |
Requires | Roof Curb for New Installation |
Max. Operating Amps | 2.1 |
Drive Package Included | Yes |
Housing Material | Aluminum |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX56 |
CFM @ 0.125-In. SP | 1427 |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX62 |
Max. Inlet Temp. | 300 Degrees F |
Features | Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Exhaust Airflow @ 0.250 in SP | 1,264 cfm |
Housing Material Fabrication | Spun |
Exhaust Airflow @ 0.000 in SP | 1,558 cfm |
High-Efficiency Motor | No |
Electrical Connection | Power Cord |
Safety Features | Fully Rolled Windband |
Includes Motor | Yes |
Sound Level | 6.5 sones @ 0.375 in SP and 5 ft, 7.1 sones @ 0.250 in SP and 5 ft, 7.3 sones @ 0.000 in SP and 5 ft, 7.5 sones @ 0.125 in SP and 5 ft |
Maximum Static Pressure | 3/8 in wc |
Exhaust Airflow @ 0.375 in SP | 1,034 cfm |
Assembly | Assembled |
For Air Type | Kitchen Air |
Includes Drive Package | Yes |
Brake Horsepower | 3/25 hp |
Current | 2 A |
Motor Horsepower | 1/8 hp |
Compatible Speed Control | 48C172 |
Spark Resistant Construction Type | A |
Exhaust Airflow @ 0.125 in SP | 1,427 cfm |
Base Shape | Square |
Maximum Fan Speed | 860 RPM |
Frequency | 60 Hz |
Airflow @ 0.000 in SP | 1,558 cfm |
Resistance Properties | Spark Resistant |
Motor Location | Out of Airstream |
Nameplate Voltage | 115V AC |
Maximum Inlet Air Temperature | 300 Degrees F |
Motor Speed | 860 RPM |
Mount Type | Roof Curb |
Wheel Type | Backward Inclined |
Description
Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 1,558 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No