Shop Alternate Products
This Product is Discontinued
Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 1-1/2 in Shank, 1/2 in ID, Stainless Steel, Plain (Discontinued)
Mfr # 07295 3
Zoro # G0627076
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 1-1/2 in
- Eye Inside Diameter 1/2 in