Zoro Select
Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Wax, 31/64 in Ht, 10 PK
Mfr # 4CAE1
Zoro # G0627365
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Cap Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Wax
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Wax, 23/64 in Ht, 20 PK 4CAD8
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 1200 PK B12348.037.0001
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK M51730.080.0001
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 25 PK U51738.043.0001
- ZORO SELECT Nylon Insert Lock Nut, M24-2.00, Steel, Class 5, Zinc Plated, 24 mm Ht, 10 PK M12320.240.0200
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK 3HDX3
- ZORO SELECT Nylon Insert Lock Nut, M30-2.00, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK M12320.300.0200
- ZORO SELECT Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 25 PK M11590.240.0001
- ZORO SELECT Top Lock Lock Nut, 3/8"-24, Steel, Grade 9, Gray/Silver Coating, 2500 PK 38NO9
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 13/64 in Ht, 50 PK 4CAP9
- ZORO SELECT Nylon Insert Lock Nut, 2"-12, Steel, Grade 2, Black Oxide, 1-3/4 in Ht 4FHZ6
- Zoro Select Lock Nuts