Zoro Select
#4-40 x 7/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.011.0043
Zoro # G0627505
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 2-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK 0840MTP
- ZORO SELECT M1.6-0.35 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 560721
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ060250-025P1
- ZORO SELECT 3/8"-16 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK U24540.037.0400
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0200
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0006
- ZORO SELECT M3-0.50 x 10 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI310MTPA2
- ZORO SELECT #6-32 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0607MPP188
- ZORO SELECT #8-32 x 1-1/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 2000 PK 0820MPO188
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0075
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Plain Brass, 15 PK 61457
- Zoro Select Machine Screws