Exair
Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm
Mfr # 6980
Zoro # G0628862
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 3/4 in
- Vacuum ID 1/2 in
- Vacuum OD 1 7/8 in
- Vacuum Length 3 7/8 in
Explore More Products
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm 152200
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6083
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6063
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm 6080
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM 6082
- EXAIR Threaded Line Vac, SS, 1-1/2" 141150
- EXAIR Sanitary Flange Line Vac, 2-1/2" 161250-316
- EXAIR Sanitary Flange Line Vac, 2" 161200-316
- EXAIR Threaded Line Vac- 316 SS, 1" 141100-316
- EXAIR Threaded Line Vac, Aluminum, 3/8" 140038
- Exair Air Conveyors