Shop Alternate Products
This Product is Discontinued
Zoro Select
Corner Guard, Eggshell, 2.5x48Bullnose, Adh (Discontinued)
Mfr # 6YDE1
Zoro # G0629334
This Product is Discontinued
Key Features
- Height 48"
- Thickness 0.085"
- Material PVC Plastic
- Material Type Flame Retardant
- Width 2-1/2"