- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Hot Water Circulating Pumps
- /
- Hot Water Circulating Pump, 1/4, 115/230, 1 Phase, Flange Connection
Shop Alternate Products
This Product is Discontinued
Bell & Gossett
Hot Water Circulating Pump, 1/4, 115/230, 1 Phase, Flange Connection (Discontinued)
Mfr # B604S
Zoro # G0629352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115/230
- HP 1/4
- Housing Material Bronze
- Phase - Pumps 1
- Inlet/Outlet Size 1-1/4"
Customers Also Purchased
- Brand Bell & Gossett
-
MFR #
B604S
-
Zoro #
G0629352
- UPC # 683328223537
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/4" |
Manufacturers Warranty Length | 1 yr. |
Height | 10-1/8" |
Face to Face Dimension | 11" |
Width | 11" |
Length | 19-7/8" |
Details
Item | Hot Water Circulating Pump |
Voltage | 115/230 |
HP | 1/4 |
Housing Material | Bronze |
Phase - Pumps | 1 |
Pump Type | 3-Piece Oil-Lubricated Booster |
Connection Style | Flange |
Max. GPM @ Head | 55 gpm @ 11 ft. |
Min. GPM @ Head | 10 gpm @ 19 ft. |
Series | 60 |
Max. Operating Pressure | 175 psi |
HVAC Circulating Pump Type | Hot Water Circulating Pump |
Voltage - Pumps | 115/230VAC |
Best Efficiency GPM @ Head | 36 gpm @ 16 ft. |
Amps | 2.8/1.5-1.4 |
Phase | 1 |
Housing Material - Pumps | Bronze |
Drive Type | Direct |
Pump Mount | Bronze |
Shut-Off | 19 ft. |
RPM | 1750 |
Flange/Union Included | Yes |
Mechanical Seal | Maintenance Free |
Includes | Standard Suction and Discharge Vent |
Shaft Material | Carbon/Ceramic |
Max. Temp. | 225 Degrees F |
Loop Configuration | Open |
Thermal Protection | yes |
Number of Speeds | 1 |
Impeller Material | Steel |
Description
Hot Water Circulating Pump, Face to Face Dimension 11 in, Number of Speeds 1, Phase 1, Pump Type 3-Piece Oil-Lubricated Booster, Series 60, Amps 2.8/1.5-1.4
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $5.4520% off
- $14.3938% off
On page
1 of 1