Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M8x1.25mmx35mm, PK10 (Discontinued)
Mfr # 6FB12
Zoro # G0629833
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M8 x 1.25mm
- Overall Length 35mm
- Drive Type Hex Socket
- Drive Size 4mm