- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Tubeaxial Fans and Accessories
- /
- 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Dayton
42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F873
Zoro # G0630594
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,747.99
Item successfully saved to ''
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Blade Dia. 42 in
- Phase 3
- Height 58 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7F873
-
Zoro #
G0630594
- UPC # 00094701050747
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 42 in |
Height | 58 1/2 in |
Width | 45 3/4 in |
Dimension D | 32 in |
Dimension A | 45 3/4 in |
Housing Dia. w/o Mtg. Flange | 42 1/2 in |
Max. Motor Height | 12 1/2 in |
Dimension E | 9/16 in |
Outlet Dia. | 42 5/8 in |
Bolt Circle Dia. | 44 1/4 in |
Dimension C | 42 1/2 in |
Housing Dia. w/Mtg. Flange | 45 3/4 in |
Max. Depth | 32 in |
Shaft Dia. | 1 7/16 in |
Inlet Dia. | 42 5/8 in |
Dimension B | 25 1/8 in |
Overall Length | 32 in |
Overall Height | 58 1/2 in |
Blade Diameter | 42 in |
Bolt Circle Diameter | 44 1/4 in |
Propeller Shaft Diameter | 1 1/2 in |
Overall Diameter | 45 3/4 in |
Body Diameter | 42 5/8 in |
Details
Item | Tubeaxial Fan |
Drive Type | Belt Drive |
Voltage | 208-230/460 |
Phase | 3 |
Number of Blades | 5 |
CFM @ 0.000-In. SP | 33,005 cfm |
CFM @ 0.125-In. SP | 32,355 cfm |
Motor HP | 10 hp |
CFM @ 0.250-In. SP | 31,670 cfm |
Number of Speeds | 1 |
CFM @ 0.500-In. SP | 30,185 cfm |
CFM @ 0.750-In. SP | 28,620 cfm |
CFM @ 1.000-In. SP | 26,850 |
Motor RPM | 1,750 RPM |
Mounting Position | Vertical/Horizontal |
Companion Flange Stock No. | 3C443 |
Fan RPM | 1,147 |
Sones @ 0.250-In. SP @ 5 Ft. | 82 |
Housing Finish | Baked Enamel |
Max. BHP | 9.98 hp |
Housing Material | Steel |
Motor Enclosure | Totally Enclosed Fan Cooled |
Blade Material | Aluminum |
Full Load Amps | 27.2-24.6/12.3 |
Includes | Belt Guard |
Assembled/Unassembled | Unassembled |
Max. Inlet Temp. | 200 Degrees F |
Bearing Type | Ball Bearing |
Motor Type | 3-Phase |
Standards | AMCA |
Replacement Fan Blade Stock No. | 3C421 |
Hz | 60 Hz |
CFM @ 1.250-In. SP | 24,920 |
Max. Ambient Temp. | 104 Degrees F |
Motor Speed | 1,750 RPM |
Exhaust Airflow @ 0.000 in SP | 33,005 cfm |
Airflow @ 0.000 in SP | 33,005 cfm |
Nominal Voltage | 208-230/460V AC |
Includes Drive Package | Yes |
Resistance Properties | Rust Resistant |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 0.250 in Static Pressure | 31,670 cfm |
Frequency | 60 Hz |
Exhaust Airflow @ 0.500 in SP | 30,185 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.000 in SP - Range | 20,000 to 40,000 cfm |
Motor Horsepower | 10 hp |
Blade & Housing Material | Aluminum Blade with Steel Housing |
Airflow @ 0.000 in. SP - Range | More than 15,000 cfm |
For Air Type | Clean Air |
Spark Resistant Construction Type | B |
Replacement Fan Blade Part Number | 3C421 |
Mounting Orientation | Horizontal, Vertical |
Features | Streamlined Belt Tunnel |
Maximum Fan Speed | 1,147 RPM |
Assembly | Unassembled |
Brake Horsepower | 9 49/50 hp |
Exhaust Airflow @ 0.125 in SP | 32,355 cfm |
Current | 27.2 to 24.6/12.3 A |
Hazardous Location Specification | Not Rated |
Nameplate Voltage | 208-230/460V AC |
Maximum Inlet Air Temperature | 200 Degrees F |
Noise Level | 82 sones@ 0.250 in SP and 5 ft |
Exhaust Airflow @ 0.250 in SP | 31,670 cfm |
Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
Includes Motor | Yes |
Maximum Noise Level @ 5 Feet | 82 sones |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 33,005 cfm, Maximum Noise Level @ 5 Feet 82 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 44 1/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF35
- DAYTON Companion Flange, Set of 2, 34in, For 3C413 166165
- DAYTON Discharge Cap, 26-3/32 In. H, 32 In. W 166221A
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F860
- DAYTON 42" Tubeaxial Fan 166210A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF82
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J368
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7J356
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC 7F875
- DAYTON 36" Tubeaxial Fan 166209A
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF85
- Dayton Tubeaxial Fans and Accessories