Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
30 In Reflector (Discontinued)
Mfr # A30F U
Zoro # G0630655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reflector Type Enclosed
- Refractor/Reflector Material Acrylic
- Width 30-3/4"
- Space to Mtg. Height Ratio 2.1
- Height 15-1/4"