Shop Alternate Products
This Product is Discontinued
Master Appliance
Soldering Iron (Discontinued)
Mfr # UT-100
Zoro # G0631854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Butane Powered
- Temp. Rating 392 Degrees to 2372 Degrees F
- Handle Metal Tank
- Includes Metal Case, Shrink Attachment, Soldering and Hot Air Tips, Torch and Soldering Ejectors
- Standards UL and TUV/GS Listed
Customers Also Purchased
- Brand Master Appliance
-
MFR #
UT-100
-
Zoro #
G0631854
- UPC # 635705101778
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Length | 9 1/2 in |
Details
Item | Soldering Iron |
Type | Butane Powered |
Temp. Rating | 392 Degrees to 2372 Degrees F |
Handle | Metal Tank |
Includes | Metal Case, Shrink Attachment, Soldering and Hot Air Tips, Torch and Soldering Ejectors |
Standards | UL and TUV/GS Listed |
Features | Adjustable Temperature Contolled |
Tip | 3.3mm Ultratip Chisel and 5.7mm Hot Air with Reflector Attachment |
Watts | 20 to 80 |
Description
Soldering Iron, Butane Powered, 20 to 80 Watts, Temp. Rating Approx. Hot Air Tip Temp.: 1292 Degrees F (600 Degrees C), Approx. Torch Tip Temp. 2372 Degrees F (1260 Degrees C), Solder Tip Temp.: 392 Degrees F to 932 Degrees F (200 Degrees C to 500 Degrees C), Metal Tank Handle, Adjustable Temperature Contolled, 3.3mm Ultratip Chisel and 5.7mm Hot Air with Reflector Attachment Tip, Length 9.5 In., UL and TUV/GS Listed
Replacement Parts
- $40.1849% off
On page
1 of 1