Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.025.0150
Zoro # G0632107
$15.29
17% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- Outside Diameter 1-1/2 in
- Minimum Thickness 0.065 in
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 1000 PK B38210.025.0150
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK U38213.025.0100
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK 3740WFG
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK U38210.018.0150
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK 1416WFG
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK U38213.037.0150
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK 1016WFB
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 800 PK 3728WF188
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK 1416WFXV
- HILLMAN Zinc-Plated Steel No. 8 mm Fender Washer 6 pk, 10PK 6693
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK 36313
- Zoro Select General Washers