Shop Alternate Products
This Product is Discontinued
Lovejoy
Sleeve Coupling Flange, 5J, Bore 7/8" (Discontinued)
Mfr # 5J FLANGE
Zoro # G0632204
This Product is Discontinued
Key Features
- Size - Sleeve Couplings 5
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 3.250"