- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- Hazardous Location Motors
- /
- Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (Discontinued)
Mfr # 056C34G15524
Zoro # G0632502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
056C34G15524
-
Zoro #
G0632502
- Country of Origin United States
- Category Hazardous Location Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 12 3/8 in |
Shaft Dia. | 5/8 in |
Lead Length | 18 in |
Overall Length | 14 7/16 in |
Details
Motor Design | Capacitor-Start |
Phase | Single |
HP | 1 |
RPM Range | 3,001-3,600 |
Voltage | 115/208-230V AC |
Frame | 56C |
Hazardous Location Class | 1 C,D / 2 F,G |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Face/Base |
Motor Application | Hazardous Location |
Duty | Continuous |
Max. Ambient Temp. | 104 Degrees F |
Motor Bearings | Ball |
Nominal Efficiency | 85.5 % |
Ins. Class | B |
Motor Shaft Design | Keyed |
Nameplate RPM | 3,450 |
Item | Hazardous Location Motor |
Includes | Conduit Box (Unmounted), (8) Leads through 1 in NPT Nipple |
Hz | 60/50 Hz |
Full Load Amps | 12.4/6.7-6.2 A |
Temp. Code | T3B |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC |
Motor Frame Material | Steel |
Frame Material | Rolled steel |
Motor Shaft Rotation | CW/CCW |
Motor Service Factor | 1 |
Standards | CSA Certified (LR47504), UL Listed (E12044) |
NEMA Design | None |
Service Factor @ 50Hz | 1 |
Full Load Amps @ 50Hz | 12.4/6.7-6.2 A |
Conduit Box Location | Exterior |
Weight | 24 lb |
Duty Cycle | Continuous |
Usable @ 200V | No |
No. of Speeds | 1 |
Voltage @ 50Hz | 115/208-230V AC |
Usable @ 208V | Yes |
Motor Mounting Position | Horizontal |
HP @ 50Hz | 1 |
RPM @ 50Hz | 3,450 |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.4/6.7-6.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Face/Base