Dwyer Instruments

Flow Meter, 2-2 Scfh Air W/Ss Valve


$66.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Polycarbonate
  • For Pipe Size 1/8 in
  • Connection Size 1/8 in
  • Connection Type FNPT
  • Seal Material Not Applicable
See all product information