Dayton
Sling, Wire Rope, 4 ft.
Mfr # 1DNE8
Zoro # G0632791
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Explore More Products
- DAYTON Sling, Wire Rope, 2 ft. 1DNG7
- DAYTON Sling, Wire Rope, 20 ft. 1DNH4
- DAYTON Sling, Wire Rope, 6 ft. 1DNF3
- DAYTON Sling, Wire Rope, 4 ft. 1DNF2
- DAYTON Sling, Wire Rope, 8 ft. 1DNF4
- DAYTON Sling, Wire Rope, 6 ft. 1DNG2
- DAYTON Sling, Wire Rope, 20 ft. 1DNH5
- DAYTON Sling, Wire Rope, 12 ft. 1DNF1
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb 14EEX6
- ALL GEAR Husky Adjustable Polyester Transforme AGTS12-24-72R
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 3500 lb. 3T110X3
- Dayton Wire Rope Slings & Wire Mesh Slings