Square D
Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB21001021
Zoro # G0632852
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220GFI
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style QO115PDFC
- SQUARE D Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36070
- SQUARE D Miniature Circuit-Breaker, 20 A, 120V AC, 1 Pole, Plug-In Mounting Style HOM120GFICP
- SQUARE D Miniature Circuit Breaker, 80 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34080SA
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU230VH
- SQUARE D PowerPact J-Frame breaker, I-Line, therm, 175 A, 600V AC, 3 Pole, I-Line Bracket Mounting Style JRA36175
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 20 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA260201
- SQUARE D PowerPact J-Frame breaker, I-Line, therm, 250 A, 600V AC, 3 Pole, I-Line Bracket Mounting Style JLA36250
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 10 A, 277V AC, 2 Pole BA2-BO-34-610-111-D
- EGS Mini Circuit Breaker 20A EGSFHW620A
- Square D Circuit Breakers