Shop Alternate Products
This Product is Discontinued
Brady
Voltage Card, 1 Marker, 480 Volts (Discontinued)
Mfr # 44115
Zoro # G0633026
This Product is Discontinued
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 480 Volts
- Markers per Card 1
- Character Height 1 7/8 in