Shop Alternate Products
This Product is Discontinued
Dayton
Jet Tub Pump, 3/4HP, 3450,115/230V (Discontinued)
Mfr # 5PXF8
Zoro # G0634085
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4 hp
- Phase Single
- Voltage 115/230
- Amps 11.4/5.8
- Max. Head 40
Customers Also Purchased
- Brand Dayton
-
MFR #
5PXF8
-
Zoro #
G0634085
- UPC # 190735350065
- Country of Origin China
- Category Pool & Spa Pumps
Dimensions
Length | 17 31/32 in |
Width | 6 17/32 in |
Height | 9 1/2 in |
Overall Length | 17.97 in |
Overall Height | 9.5 in |
Overall Width | 6.53 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Details
Item | Hot Tub Pump |
HP | 3/4 hp |
Phase | Single |
Voltage | 115/230 |
Amps | 11.4/5.8 |
Max. Head | 40 |
Inlet | 1 1/2 in |
Motor Type | Capacitor-Start |
Outlet | 1 1/2 in |
GPM of Water @ 10 Ft. of Head | 76 gpm |
GPM of Water @ 30 Ft. of Head | 51 gpm |
GPM of Water @ 20 Ft. of Head | 65 gpm |
RPM | 3450 |
Standards | CSA-US (247091) |
Product Type | Self-Draining Jetted Tub Pump |
Priming | Self-Priming |
Nameplate Voltage | 115/230V AC |
Flow Rate @ 40 ft of Head (Maximum) | 0 gpm |
Duty Cycle | Continuous |
Flow Rate @ 20 ft of Head (Maximum) | 65 gpm |
Motor Enclosure | Open Dripproof |
Pump Housing Material | Plastic |
Horsepower | 3/4 hp |
Maximum RPM | 3,450 RPM |
Intake Type | NPT |
Flow Rate @ 30 ft of Head (Maximum) | 51 gpm |
Maximum Feet of Head | 40 ft |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
Suction Lift (Maximum) | 1 ft |
Discharge Type | NPT |
Flow Rate @ 10 ft of Head (Maximum) | 76 gpm |
Description
Hot Tub Pump, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 40 ft, Flow Rate @ 20 ft of Head (Maximum) 65 gpm, Flow Rate @ 30 ft of Head (Maximum) 51 gpm, Flow Rate @ 40 ft of Head (Maximum) 0 gpm, Suction Lift (Maximum) 1 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Priming Self-Priming, Pump Housing Material Plastic, Duty Cycle Continuous
- This item has been restricted from sale in the following states: CA
Replacement Parts
On page
1 of 1