Shop Alternate Products
This Product is Discontinued
Zoro Select
End Mill Holder, CAT40, Bore Dia 0.7500 In (Discontinued)
Mfr # 4GZF5
Zoro # G0634234
This Product is Discontinued
Key Features
- Bore Dia. 0.7500 in
- End Single
- Bore Depth 2.24 in
- Projection 4.00 in
- Standards ANSI B5.5 1994