Shop Alternate Products
This Product is Discontinued
Reelcraft
50 ft. 10/3 Power Cord Reel 30 Amps 0 Outlets 125V Voltage (Discontinued)
Mfr # L 5750 103 4
Zoro # G0634579
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 125V
- Max. Amps 30
- Enclosure Rating Not Rated
- Cord Length 50 ft.
- Gauge/Conductor 10/3