Zoro Select
Malleable Iron Tee Class 150
Mfr # 5P479
Zoro # G0634776
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Explore More Products
- ZORO SELECT Malleable Iron Tee Class 150 5P481
- ZORO SELECT Malleable Iron Tee Class 150 2WU36
- ZORO SELECT Malleable Iron Tee Class 150 5P478
- ZORO SELECT Wye, Cast Iron, 1 1/2" Pipe Size, Socket 221312
- ZORO SELECT No Hub Blind Plug, Cast Iron, 5 in, Socket 222488
- ZORO SELECT Black Nipple, Welded, 2x6 793M68
- ZORO SELECT Reducing Coupling, Cast Iron, 4x 3", Black SVFRED43
- ZORO SELECT Black Nipple, Seamless, 1 1/2x3 793R11
- ZORO SELECT Pipe Fittings 793FD3
- ZORO SELECT Combination Wye, Cast Iron, 4 x 4 x 3 in ZFB221706
- ZORO SELECT 3/4" x 3/8" Malleable Iron Hex Bushing 5P514
- Zoro Select Fittings