Campbell
Male Adapter, 3/4 x 3/4 In, Red Brass
Mfr # MAB 3
Zoro # G0635047
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3/4 in x 3/4 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass MAB 6
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass MAB 4
- CAMPBELL Male Adapter, 1-1/4 x 1-1/4 In, Red Brass MAB 5
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass MAB 8
- CAMPBELL 1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee Campbell
- CAMPBELL Male Adapter, 1/2 x 1/2 In, Red Brass MAB-2
- CAMPBELL 1" Barb x MNPT Non Leaded Brass Rope Adapter BRA4-LF
- BANJO 2" Barbed x MNPT 90 Degree Elbow HB200-90
- MEC Qcc Connector 1-5/16 in. F-Acme x 1/4 in. Hosebarb with Excess Flow 200,000 BTU ME518-25H
- MIDWEST FASTENER 1/2" x 1/2MIP Brass Hose Barbs 4PK 66513
- DIXON Barbed Hose Fitting, Hose ID 1", NPT KHN881
- Campbell Hose Fittings