Hose Master
1/2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM050SHMU180
Zoro # G0635232
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x FNPT
Explore More Products
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose GZ025SHXJ240
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose GZ200SMU180
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose GM075SHM360
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose G100SMU180
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose GZ150SHXJ180
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose G075SM090
- HOSE MASTER 1-1/2" Dia x 11" L 321 SS Corrugated Flexible Metal Hose G150SM110
- HOSE MASTER 2-1/2" Dia x 24" L 316 SS Flexible Metal Hose GZ250FLXFL240
- HOSE MASTER 3/8" Dia x 18" L SS Flexible Metal Hose G037SM180
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose G200FXFL360
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose G200CM240
- Hose Master Supply Lines