Shop Alternate Products
This Product is Discontinued
Hub City
Take-Up Frame, Travel 12 In., Wide Slot (Discontinued)
Mfr # 12TWS200JK
Zoro # G0635643
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bolt Holes 4
- Bolt Hole Size 11/16"
- Adjustment Range 12"
- Height 6-3/8"
- Width 3-3/8"