Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK
Mfr # 4940XL
Zoro # G0636030
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Deerskin
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, S, 12PK 4152
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK 4984XL
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR 4950L
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR 4950XL
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK 4501
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR 4500XXL
- MCR SAFETY Memphis Welding Premium Black Grain Pigskin- Large 127-4952L
- MCR SAFETY Gloves, Cow Grain Mig/Tig Welder Glove L, 12PK 4903LL
- MCR SAFETY Welding Leather Glove, Gray/Gold, L, PK12 49751L
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, M, PR 0224CR-M
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) GG1314WLPA
- Mcr Safety Welding Gloves