Kipp
Adjustable Handle, Size: 4 3/8-16, Entirely Stainless Steel, Electropolished
Mfr # K0124.4A4
Zoro # G0636316
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Stainless Steel
- Height 2.48"
- Type Internal Thread
- Height (In.) 2.48
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X35, Plastic, Red RAL 3020, Comp: Steel K0269.2A384X35
- KIPP Adjustable Handle Size: 2, M08X45, Plastic, Orange RAL 2004, Comp: Steel K0269.2082X45
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized K1599.2082
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Black RAL 7021, Comp: Stainless Steel K0270.1A21X25
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel K0116.2A21
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel K0270.1051X20
- KIPP Adjustable Handle Size: 4 M12X40, Plastic Black RAL 7021, Comp: Stainless Steel K0270.4121X40
- KIPP Adjustable Handle Size: 2 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel K0270.2A286X15
- KIPP Adjustable Handle Size:2 M08X25, Plastic Gray Ral7035, Comp:Stainless Steel K0270.20888X25
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel K0269.1061X10
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20X25, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.1A227X25
- Kipp Hand Knobs and Wheels