Guardair
Whisper Jet W/ 6In Alum Ext, Alum Nozzle
Mfr # 80LJ006AA
Zoro # G0636575
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 29 cfm
- Max. dBA 99
- Application Cleaning and Blowing Debris in Noise Sensitive Environments
- Includes Extension and Nozzle, Hanging Hook
- Air Inlet 1/4 in NPT Female
Explore More Products
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel 18VNE003S
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle 75XT024SA
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. 76E024B
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle 75LJE096AA
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L 18VNE012S
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle 75XT012SS
- GUARDAIR AirSpade Barrel Extension Coupler HT155
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose HT57
- GUARDAIR Long John W/ 60In Steel Ext, Alum Nozzle 75LJ060SA
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long BTN4
- GUARDAIR Long John W/ 120In Alum Ext, Alum Nozzle 75LJ120AA
- Guardair Air Guns & Accessories