Parker
Tubing, Nylon, 3/16" OD, Black, 50 Ft
Mfr # NBR-3-024-0050
Zoro # G0636693
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 9/64 in
- Outside Dia. 3/16 in
- Wall Thickness 0.024 in
- Max. Pressure 425 psi
Explore More Products
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft NNR-4-035-0050
- PARKER Tubing, Blue, Overall 250 ft L N-4-040-BLU
- PARKER Tubing, Black, Overall 100 ft L NB8X1
- PARKER Tubing, Nylon, 1/4" OD, Black, 50 Ft NBR-4-035-0050
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft NBR-4-035
- PARKER Tubing, Natural, Overall 100 ft L NN18X1.5
- PARKER NYLON TUBING NBR-8-075
- PARKER Tubing, Natural, Overall 50 ft L NN4X.65-050
- PARKER Tubing, Natural, Overall 50 ft L NN-6-050-050
- ZORO SELECT NylonTubing, 9/64" ID, 3/16" OD, 100Ft. 1523-138187
- SYNFLEX Air Brake Tubing, Green, 25 m 4247-0415-25
- Parker Nylon Tubing