Speedaire
Air Cylinder, 7/16 in Bore, 12 in Stroke, Round Body Double Acting
Mfr # NCDMC044-1200
Zoro # G0636772
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.197 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting 5YCZ5
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting NCDMC125-0300CS
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85E12-125
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, Round Body Double Acting 5VMH9
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting NCDMB056-0300
- SPEEDAIRE Air Cylinder, 3 in Bore, 18 in Stroke, Round Body Double Acting 5VNT5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 60 in Stroke, Rodless Double Acting 5PEF2
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting NCDME125-0400
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 DSBC-32-160-PPVA-N3
- Speedaire Pneumatic System Components