Schneider Electric
Pushbutton 240Vac 15Amp Xb6 +Options
Mfr # XB6DW4B5B
Zoro # G0637071
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || JIS C 4520 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-1
- Light Source LED
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
- Operating Travel 1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White ZB4BW11
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black ZB6AA2
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7A1715
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal 9001KR3UH6
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap 9001KR131
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Blue ZB5RTA6
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, White 9001K2L35WH13
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, White ZB6AW1
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black ZB5AS12
- EATON Push Button, 22.5 mm, 1NC, Red M22-DL-R-K01-230R
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB4BW13
- Schneider Electric Push Button Switches